Beli alat press hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  2. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  3. NAGASAKI Hydraulic Press
    Mulai

    Rp44.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  4. WURTH Hydraulic press 30 Ton
    Mulai

    Rp75.999.900

    WURTH Hydraulic press 30 Ton
    Deskripsi:
    WRKSHPPRES-HYDR-RED/BLACK-(SHWP-30T)
    atribut:
    • Size: 30 Ton
  5. Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Mulai

    Rp909.900

    Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  6. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  7. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  8. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.799.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  9. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  10. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp19.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  11. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp76.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
  12. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  13. Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Mulai

    Rp28.999.900

    Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Deskripsi:
    Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.
    atribut:
    • Base Size (WxD) (mm): 750x700
    • Capacity (t): 30
    • Min/Max Height of Ram to Table (mm): 140 to 980
    • Ram Stroke (mm): 165
    • Table Aperture (mm): 170
    • Work Bed Adjustable Height (mm): 8x140
    • Additional Features: Heavy Duty Steel Frame
    • Overall Height (mm): 1835
    • Overall Width (mm): 770
    • Product Type: Bench Press
    • Weight Each (Kg): 105
    • Working Table Width (mm): 530
  14. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  15. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp15.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  16. American Tool Hydraulic Shop Press
    Mulai

    Rp8.199.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
Daftar Harga alat press hidrolik Terbaru November 2026
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
JTC Manual Hydraulic Press (Mesin Press Hidrolik)Rp61.999.900
NAGASAKI Hydraulic PressRp44.999.900
WURTH Hydraulic press 30 TonRp75.999.900
Melzer Hydraulic Shop PressRp3.999.900
Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)Rp909.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.799.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)